Motion
4762508 07UJAJ3A80.A C ULTRAMITE (OB)

FALK
4762508 07UJAJ3A80.A C ULTRAMITE (OB)

Offset Helical Shaft Mount Gear Reducer - Triple Reduction, 79.09:1 Ratio, C-Face Hollow Input, 1.1250 in Input Size, Tapered Hollow Output, Basic Mount, 07 Reducer Size
MI ITEM #01677627
MFR #4762508 07UJAJ3A80.A C ULTRAMITE (OB)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
4762508 07UJAJ3A80.A C ULTRAMITE (OB)

Offset Helical Shaft Mount Gear Reducer - Triple Reduction, 79.09:1 Ratio, C-Face Hollow Input, 1.1250 in Input Size, Tapered Hollow Output, Basic Mount, 07 Reducer Size
MI ITEM #01677627
MFR #4762508 07UJAJ3A80.A C ULTRAMITE (OB)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    14.82 x 10.47 x 14.82 in, 14.85 x 10.47 x 17.68 in
  • Housing Length
    14.82 in, 14.85 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    07
  • Maximum Output RPM
    30.000 rpm
  • Maximum Output Torque
    15000 in-lbs
  • Ratio
    79.09:1
  • Weight
    388.96 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Hollow
  • Manufacturer Catalog
  • Max Input Horsepower
    6.750 hp
  • Mounting
    Basic
  • Output Type
    Tapered Hollow
  • Reduction
    Triple
  • Series
    UJ
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934145605

Overview

Mfr description
07UJAJ3A80.A C ULTRAMITE 79.09:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought