Overview
Mfr description
07UJAJ3A140A A ULTRAMITE 138.8:1
Specifications
- ReductionTriple
- Ratio138.8:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Input Size0.6250 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size07
- Housing Dimensions13.32 x 10.47 x 13.32 in, 14.85 x 10.47 x 17.68 in
- SeriesUJ
- Housing Length13.32 in, 14.85 in
- UPC_NO782934145780
- Housing MaterialCast Iron
- Max Input Horsepower4.320 hp
- Maximum Output RPM17.000 rpm
- Maximum Output Torque15000 in-lbs
- Standards MetAGMA, ISO
- Weight388.96 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data