Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
07UJAJ3A140AB

Offset Helical Shaft Mount Gear Reducer - Triple Reduction, 138.8:1 Ratio, C-Face Hollow Input, 0.8750 in Input Size, Tapered Hollow Output, Basic Mount, 07 Reducer Size
MI ITEM #01677646
MFR #07UJAJ3A140AB

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07UJAJ3A140A B ULTRAMITE 138.8:1

Specifications

  • Reduction
    Triple
  • Ratio
    138.8:1
  • Input Type
    C-Face Hollow
  • Manufacturer Catalog
  • Input Size
    0.8750 in
  • Output Type
    Tapered Hollow
  • Mounting
    Basic
  • Manufacturer Reducer Size
    07
  • Housing Dimensions
    13.29 x 10.47 x 13.29 in, 14.85 x 10.47 x 17.68 in
  • Series
    UJ
  • Housing Length
    13.29 in, 14.85 in
  • UPC_NO
    782934145797
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    4.320 hp
  • Maximum Output RPM
    17.140 rpm
  • Maximum Output Torque
    15000 in-lbs
  • Standards Met
    AGMA, ISO
  • Weight
    388.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text