Overview
Mfr description
07UJAJ3A160A A ULTRAMITE 163.0:1
Specifications
- ReductionTriple
- Ratio163:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Input Size0.6250 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size07
- Housing Dimensions13.32 x 10.47 x 13.32 in, 14.85 x 10.47 x 17.68 in
- SeriesUJ
- Housing Length13.32 in, 14.85 in
- UPC_NO782934145827
- Housing MaterialCast Iron
- Max Input Horsepower3.540 hp
- Maximum Output RPM15.000 rpm
- Maximum Output Torque14700 in-lbs
- Standards MetAGMA, ISO
- Weight388.96 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data