Overview
Mfr description
07UJAJ3A225A B ULTRAMITE 222.4:1
Specifications
- ReductionTriple
- Ratio222.4:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Input Size0.8750 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size07
- Housing Dimensions13.29 x 10.47 x 13.29 in, 14.85 x 10.47 x 17.68 in
- SeriesUJ
- Housing Length13.29 in, 14.85 in
- UPC_NO782934145957
- Housing MaterialCast Iron
- Max Input Horsepower2.710 hp
- Maximum Output RPM10.670 rpm
- Maximum Output Torque15000 in-lbs
- Standards MetAGMA, ISO
- Weight388.96 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data