Overview
Mfr description
07UJAJ3A315N ULTRAMITE 303.8:1
Specifications
- ReductionTriple
- Ratio303.8:1
- Input TypeSolid Shaft
- Manufacturer Catalog
- Input Size0.7500 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size07
- Housing Dimensions14.85 x 10.47 x 17.68 in
- SeriesUJ
- Housing Length14.85 in
- UPC_NO782934146091
- Housing MaterialCast Iron
- Max Input Horsepower1.990 hp
- Maximum Output RPM7.620 rpm
- Maximum Output Torque15000 in-lbs
- Standards MetAGMA, ISO
- Weight388.96 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data