Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
08UJAJ3A112AD

Offset Helical Shaft Mount Gear Reducer - Triple Reduction, 116.6:1 Ratio, C-Face Hollow Input, Tapered Hollow Output, Basic Mount, 08 Reducer Size
MI ITEM #01677689
MFR #08UJAJ3A112AD

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08UJAJ3A112A D ULTRAMITE 116.6:1

Specifications

  • Reduction
    Triple
  • Ratio
    116.6:1
  • Input Type
    C-Face Hollow
  • Manufacturer Catalog
  • Output Type
    Tapered Hollow
  • Mounting
    Basic
  • Manufacturer Reducer Size
    08
  • Housing Dimensions
    13-1/2 x 12.6 x 20.71 in, 13.13 x 12.6 x 13.13 in
  • Series
    UJ
  • Housing Length
    13-1/2 in, 13.13 in
  • UPC_NO
    782934146220
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    8.420 hp
  • Maximum Output RPM
    21.430 rpm
  • Maximum Output Torque
    24600 in-lbs
  • Standards Met
    AGMA, ISO
  • Weight
    436.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text