Overview
Mfr description
08UJAJ3A125A B ULTRAMITE 126.8:1
Specifications
- ReductionTriple
- Ratio126.8:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size08
- Housing Dimensions12.32 x 12.6 x 12.32 in, 13-1/2 x 12.6 x 20.71 in
- SeriesUJ
- Housing Length12.32 in, 13-1/2 in
- UPC_NO782934146251
- Housing MaterialCast Iron
- Max Input Horsepower7.810 hp
- Maximum Output RPM19.200 rpm
- Maximum Output Torque25100 in-lbs
- Standards MetAGMA, ISO
- Weight436.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data