Overview
Mfr description
08UJAJ3A140A A ULTRAMITE 143.1:1
Specifications
- ReductionTriple
- Ratio143.1:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size08
- Housing Dimensions12.32 x 12.6 x 12.32 in, 13-1/2 x 12.6 x 20.71 in
- SeriesUJ
- Housing Length12.32 in, 13-1/2 in
- UPC_NO782934146299
- Housing MaterialCast Iron
- Max Input Horsepower6.990 hp
- Maximum Output RPM17.000 rpm
- Maximum Output Torque25100 in-lbs
- Standards MetAGMA, ISO
- Weight436.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data