Overview
Mfr description
08UJAJ3A180A C ULTRAMITE 181.1:1
Specifications
- ReductionTriple
- Ratio181.1:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size08
- Housing Dimensions13-1/2 x 12.6 x 20.71 in, 13.11 x 12.6 x 13.11 in
- SeriesUJ
- Housing Length13-1/2 in, 13.11 in
- UPC_NO782934146411
- Housing MaterialCast Iron
- Max Input Horsepower5.430 hp
- Maximum Output RPM13.330 rpm
- Maximum Output Torque24600 in-lbs
- Standards MetAGMA, ISO
- Weight436.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data