Overview
Mfr description
09UJAJ3A140A B ULTRAMITE 147.0:1
Specifications
- ReductionTriple
- Ratio147:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size09
- Housing Dimensions15.24 x 15.12 x 15.24 in, 17.05 x 15.12 x 24.09 in
- SeriesUJ
- Housing Length15.24 in, 17.05 in
- UPC_NO782934146879
- Housing MaterialCast Iron
- Max Input Horsepower10.200 hp
- Maximum Output RPM17.140 rpm
- Maximum Output Torque37400 in-lbs
- Standards MetAGMA, ISO
- Weight638.82 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data