Motion
09UJAJ3A140AC

FALK
09UJAJ3A140AC

Offset Helical Shaft Mount Gear Reducer - Triple Reduction, 147:1 Ratio, C-Face Hollow Input, Tapered Hollow Output, Basic Mount, 09 Reducer Size
Mi Item #01677755
MFR #09UJAJ3A140AC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
09UJAJ3A140AC

Offset Helical Shaft Mount Gear Reducer - Triple Reduction, 147:1 Ratio, C-Face Hollow Input, Tapered Hollow Output, Basic Mount, 09 Reducer Size
Mi Item #01677755
MFR #09UJAJ3A140AC

Mfr description
09UJAJ3A140A C ULTRAMITE 147.0:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    15.24 x 15.12 x 15.24 in, 17.05 x 15.12 x 24.09 in
  • Housing Length
    15.24 in, 17.05 in
  • Manufacturer Reducer Size
    09
  • Maximum Output RPM
    17.140 rpm
  • Maximum Output Torque
    37400 in-lbs
  • Ratio
    147:1
  • Weight
    638.82 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Hollow
  • Manufacturer Catalog
  • Max Input Horsepower
    10.200 hp
  • Mounting
    Basic
  • Output Type
    Tapered Hollow
  • Reduction
    Triple
  • Series
    UJ
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934146886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)