Overview
Mfr description
09UJAJ3A280N ULTRAMITE 274.6:1
Specifications
- ReductionTriple
- Ratio274.6:1
- Input TypeSolid Shaft
- Manufacturer Catalog
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size09
- Housing Dimensions17.05 x 15.12 x 24.09 in
- SeriesUJ
- Housing Length17.05 in
- UPC_NO782934147135
- Housing MaterialCast Iron
- Max Input Horsepower5.580 hp
- Maximum Output RPM8.570 rpm
- Maximum Output Torque38300 in-lbs
- Standards MetAGMA, ISO
- Weight638.82 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data