Motion
15105
Hex Key - 5/64 in Hex Size, Short L Shape, 1.93 in Blade Length, Straight End, Alloy Steel
Mi Item #01677968
MFR #15105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 5/64 in Hex Size, Short L Shape, 1.93 in Blade Length, Straight End, Alloy Steel
Mi Item #01677968
MFR #15105

Mfr description
15105 HEX KEY 5/64 SHORT ARM
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    1.93 in
  • Hex Size  
    5/64 in

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)