Motion
15106
Hex Key - 3/32 in Hex Size, Short L Shape, 2 in Blade Length, Straight End, Alloy Steel
Mi Item #01677969
MFR #15106
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 3/32 in Hex Size, Short L Shape, 2 in Blade Length, Straight End, Alloy Steel
Mi Item #01677969
MFR #15106

Mfr description
15106 HEX KEY 3/32 SHORT ARM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Blade Length
    2 in
  • Hex Size  
    3/32 in
  • Weight
    0.10 lbs, 0.100

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)