Motion
15108
Hex Key - 1/8 in Hex Size, Short L Shape, 2.25 in Blade Length, Straight End, Alloy Steel
Mi Item #01677971
MFR #15108
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 1/8 in Hex Size, Short L Shape, 2.25 in Blade Length, Straight End, Alloy Steel
Mi Item #01677971
MFR #15108

Mfr description
15108 HEX KEY 1/8 SHORT ARM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Blade Length
    2.25 in
  • Hex Size  
    1/8 in

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)