Motion
15124
Hex Key - 3/8 in Hex Size, Short L Shape, 4.25 in Blade Length, Straight End, Alloy Steel
MI ITEM #01677973
MFR #15124
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 3/8 in Hex Size, Short L Shape, 4.25 in Blade Length, Straight End, Alloy Steel
MI ITEM #01677973
MFR #15124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.70/each

Specifications

Dimensions

  • Blade Length
    4.25 in
  • Hex Size  
    3/8 in
  • Weight
    0.50 lbs, 0.500

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
15124 HEX KEY 3/8 SHORT ARM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought