Motion
15214
Hex Key - 7/32 in Hex Size, Long L Shape, 4.88 in Blade Length, Straight End, Alloy Steel
MI ITEM #01677975
MFR #15214
Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 7/32 in Hex Size, Long L Shape, 4.88 in Blade Length, Straight End, Alloy Steel
MI ITEM #01677975
MFR #15214

Mfr description
15214 HEX KEY 7/32 LONG ARM
  • High quality industrial
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.20/each

Specifications

Dimensions

  • Blade Length
    4.88 in
  • Hex Size  
    7/32 in

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Long L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)