1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Keys
Eklind Tool Company 15216
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eklind Tool Company
15216
Hex Key - 1/4 in Hex Size, Long L Shape, 5.25 in Blade Length, Straight End, Alloy Steel
MI ITEM #
01677976
MFR #
15216
Mfr description
15216 HEX KEY 1/4 LONG ARM
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Blade Length
5.25 in
Hex
Size
1/4 in
Weight
2.30 lbs, 2.300
Details
Ball End
Straight End
Drive Style
Hex
Finish Coating
Black Finish
Key Shape
Long L
Material
Alloy Steel
Non Sparking
Not Non-Sparking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items