Motion
15220
Hex Key - 5/16 in Hex Size, Long L Shape, 6.00 in Blade Length, Straight End, Alloy Steel
MI ITEM #01677977
MFR #15220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 5/16 in Hex Size, Long L Shape, 6.00 in Blade Length, Straight End, Alloy Steel
MI ITEM #01677977
MFR #15220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15220 HEX KEY 5/16 LONG ARM
  • High quality industrial
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
  • Eklind® Black finish to resist rust
  • Made in USA

Specifications

  • Hex Size
  • Key Shape
    Long L
  • Drive Style
    Hex
  • Blade Length
    6.00 in
  • Ball End
    Straight End
  • Material
    Alloy Steel
  • Finish Coating
    Black Finish
  • Non Sparking
    Not Non-Sparking
  • Weight
    3.60 lbs, 3.600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text