Motion
15232
Hex Key - 1/2 in Hex Size, Long L Shape, 8.25 in Blade Length, Straight End, Alloy Steel
MI ITEM #01677979
MFR #15232
Price$9.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 1/2 in Hex Size, Long L Shape, 8.25 in Blade Length, Straight End, Alloy Steel
MI ITEM #01677979
MFR #15232

Mfr description
15232 HEX KEY 1/2 LONG ARM
  • High quality industrial
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.15/each

Specifications

Dimensions

  • Blade Length
    8.25 in
  • Hex Size  
    1/2 in
  • Weight
    3.10 lbs, 3.100

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Long L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)