Motion
AEVUZ-50-25-P-A

FESTO CORPORATION
AEVUZ-50-25-P-A

AEVUZ-50-25-P-A Compact Cylinder
Mi Item #01678160
MFR #AEVUZ-50-25-P-A
Price$830.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
AEVUZ-50-25-P-A

AEVUZ-50-25-P-A Compact Cylinder
Mi Item #01678160
MFR #AEVUZ-50-25-P-A

Mfr description
157239 AEVUZ-50-25-P-A CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$830.60/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Single Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    P-A
  • Magnet
    With Magnet
  • Maximum Applied Force
    999 N
  • Options Included
    Magnetic Piston
  • Piston Action
    Spring Return
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    AEVU
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)