1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
The duMONT Company LLC
44497
5-piece A-style Keyway Broach Set with a keyway size range of 2mm to 3mm and a and
MI ITEM #
01679722
MFR #
44497
List Price
$493.75
/each
Qty
List Price
$493.75
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Broaches
Keyway Broach Sets
The duMONT Company LLC 44497
The duMONT Company LLC
44497
5-piece A-style Keyway Broach Set with a keyway size range of 2mm to 3mm and a and
MI ITEM #
01679722
MFR #
44497
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The duMONT Company LLC
44497
5-piece A-style Keyway Broach Set with a keyway size range of 2mm to 3mm and a and
MI ITEM #
01679722
MFR #
44497
Availability:
In stock
List Price
$493.75
/each
Sign in
for your price
Qty
List Price
$493.75
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
44497 SET NO.60 METRIC COLLARED BUSHING
Specifications
Smallest Keyway Size
2 mm
Largest Keyway Size
3 mm
Broach Style
A
Number of Keyway Combinations
6
Smallest Bushing Diameter
6 mm
Largest Bushing Diameter
10 mm
Number of Pieces
5
Keyway Size
2 mm, 3 mm
Bushing Diameter
8 mm, 10 mm, 6 mm
Collared or Plain Bushing
Collared
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more