Motion
44499
15-piece D-style Keyway Broach Set with a keyway size range of 10mm to 14mm and a and
MI ITEM #01679724
MFR #44499
Price$2,320.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15-piece D-style Keyway Broach Set with a keyway size range of 10mm to 14mm and a and
MI ITEM #01679724
MFR #44499

Mfr description
44499 SET NO.80 METRIC PLAIN BUSHINGS
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,320.45/each

Specifications

Dimensions

  • Bushing Diameter
    32 mm, 34 mm, 35 mm, 36 mm, 38 mm, 40 mm, 42 mm, 44 mm, 45 mm, 46 mm, 48 mm, 50 mm
  • Keyway Size
    10 mm, 12 mm, 14 mm
  • Largest Bushing Diameter
    50 mm
  • Largest Keyway Size
    14 mm
  • Smallest Bushing Diameter
    32 mm
  • Smallest Keyway Size
    10 mm

Details

  • Broach Style
    D
  • Collared Or Plain Bushing
    Plain
  • Includes
    (3) Broaches
  • Number Of Keyway Combinations
    36
  • Number Of Pieces
    15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)