Motion
44500
10-piece E-style Keyway Broach Set with a keyway size range of 16mm to 18mm and a and
MI ITEM #01679725
MFR #44500
List Price$3,126.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-piece E-style Keyway Broach Set with a keyway size range of 16mm to 18mm and a and
MI ITEM #01679725
MFR #44500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3,126.28/each for your price

Overview

Mfr description
44500 SET NO.90 METRIC PLAIN BUSHINGS

Specifications

  • Smallest Keyway Size
    16 mm
  • Largest Keyway Size
    18 mm
  • Broach Style
    E
  • Number Of Keyway Combinations
    16
  • Smallest Bushing Diameter
    52 mm
  • Largest Bushing Diameter
    65 mm
  • Number Of Pieces
    10
  • Keyway Size
    16 mm, 18 mm
  • Bushing Diameter
    52 mm, 54 mm, 55 mm, 56 mm, 58 mm, 60 mm, 62 mm, 65 mm
  • Collared Or Plain Bushing
    Plain
  • Includes
    (8) Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text