Motion
602008
Standard Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight, 10 to 250 psi
MI ITEM #01679855
MFR #602008
Price$145.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight, 10 to 250 psi
MI ITEM #01679855
MFR #602008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.04/each

Specifications

Dimensions

  • Connection Size
    1/2 NPT (Female) in
  • Diameter
    5.1 in
  • Gage Port Size
    1/4 NPT (Female) in
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in
  • Overall Length
    7.64 in
  • Overall Width
    3.15 in

Details

  • Adjuster Type
    T-Handle
  • Body Material
    Aluminum
  • Bonnet Material
    Aluminum
  • Bottom Plug Material
    Acetal
  • Inlet Port Type
    Straight
  • Max Air Supply Pressure
    300 psi
  • Max Operating Temperature
    +175 °F
  • Maximum Operating Pressure
    300 psi
  • Min Operating Temperature
    0 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Outlet Pressure Range
    10 to 250 psi
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    10 to 250 psi
  • Valve Seal Material
    Brass/Nitrile

Overview

Mfr description
602008 REGULATOR 1/2 IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought