1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
The duMONT Company LLC
44408
Push-Type D-style Keyway Broach with overall length of 13-7/8" which makes a 10mm keyway and
MI ITEM #
01679856
MFR #
44408
List Price
$324.05
/each
Qty
List Price
$324.05
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Broaches
Keyway Broaches
The duMONT Company LLC 44408
The duMONT Company LLC
44408
Push-Type D-style Keyway Broach with overall length of 13-7/8" which makes a 10mm keyway and
MI ITEM #
01679856
MFR #
44408
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The duMONT Company LLC
44408
Push-Type D-style Keyway Broach with overall length of 13-7/8" which makes a 10mm keyway and
MI ITEM #
01679856
MFR #
44408
Availability:
In stock
List Price
$324.05
/each
Sign in
for your price
Qty
List Price
$324.05
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
44408 10-D-1 METRIC KEYWAY BROACH
Specifications
Keyway Size
10 mm
Keyway Broach Type
Push-Type
Broach Style
D
Body Size
9/16 in
Broach Length
13.8750 in - 13-7/8 in
Number of Shims Required
2
Tooth Pitch
5/8 in
Number of Teeth
17
Minimum Length of Cut
1 in
Maximum Length of Cut
6 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more