Motion
44413
Push-Type F-style Keyway Broach with overall length of 20-1/4" which makes a 20mm keyway and
Mi Item #01679861
MFR #44413
Price$1,200.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-Type F-style Keyway Broach with overall length of 20-1/4" which makes a 20mm keyway and
Mi Item #01679861
MFR #44413

Mfr description
44413 20-F-1 METRIC KEYWAY BROACH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,200.78/each

Specifications

Dimensions

  • Body Size
    1 in
  • Broach Length
    20-1/4 in
  • Keyway Size
    20 mm
  • Maximum Length of Cut
    6 in
  • Minimum Length of Cut
    1 in
  • Tooth Pitch
    5/8 in

Details

  • Broach Style
    F
  • Includes
    (3) Shims
  • Keyway Broach Type
    Push-Type
  • Number Of Shims Required
    3
  • Number Of Teeth
    26
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)