1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
The duMONT Company LLC
44484
Broach Shim, Keyway Size: 6mm, Broach Style: C, Number of Shims: 1, Shim Thickness: 0.0625"
MI ITEM #
01679869
MFR #
44484
List Price
$11.50
/each
Qty
Add to Cart
Previous Page
Home
The duMONT Company LLC 44484
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The duMONT Company LLC
44484
Broach Shim, Keyway Size: 6mm, Broach Style: C, Number of Shims: 1, Shim Thickness: 0.0625"
MI ITEM #
01679869
MFR #
44484
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$11.50
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
44484 6-C-1 EXTRA SET OF 1 METRIC SHIM
Specifications
Keyway Size
6 mm
Broach Style
C
Number of Shims
1
Shim Thickness
0.0625 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data