1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
The duMONT Company LLC
44466
Broach Bushing, Bushing Diameter: 55mm, Broach Style: E, Collared or Plain Bushing: Plain
Mi Item #
01679924
MFR #
44466
Price
$189.18
/each
Qty
Add to Cart
Previous Page
Home
The duMONT Company LLC 44466
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The duMONT Company LLC
44466
Broach Bushing, Bushing Diameter: 55mm, Broach Style: E, Collared or Plain Bushing: Plain
Mi Item #
01679924
MFR #
44466
Mfr description
44466 55-E METRIC PLAIN BUSHING
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$189
.18
/each
Add to Cart
Specifications
Dimensions
Bushing Diameter
55 mm
Bushing Length
5 mm
Details
Broach Style
E
Collared Or Plain Bushing
Plain
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items