Motion
55501
Push-Type One-Pass C-style Keyway Broach with overall length of 14-1/8" which makes a 1/8" keyway
MI ITEM #01679947
MFR #55501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-Type One-Pass C-style Keyway Broach with overall length of 14-1/8" which makes a 1/8" keyway
MI ITEM #01679947
MFR #55501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55501 1/8-C ONEPASS KEYWAY BROACH

Specifications

  • Keyway Size
    1/8 in
  • Keyway Broach Type
    Push-Type One-Pass
  • Broach Style
    C
  • Body Size
    3/8 in
  • Broach Length
    14-1/8 in
  • Tooth Pitch
    9/32 in
  • Minimum Length of Cut
    19/64 in
  • Maximum Length of Cut
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text