Motion
55503
Push-Type One-Pass C-style Keyway Broach with overall length of 17" which makes a 3/16" keyway and
MI ITEM #01679949
MFR #55503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-Type One-Pass C-style Keyway Broach with overall length of 17" which makes a 3/16" keyway and
MI ITEM #01679949
MFR #55503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55503 3/16-C ONEPASS KEYWAY BROACH

Specifications

  • Keyway Size
    3/16 in
  • Keyway Broach Type
    Push-Type One-Pass
  • Broach Style
    C
  • Body Size
    3/8 in
  • Broach Length
    17 in
  • Tooth Pitch
    9/32 in
  • Minimum Length of Cut
    19/64 in
  • Maximum Length of Cut
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text