1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
The duMONT Company LLC
55565
Keyseating AF-style Keyway Broach with overall length of 20" which makes a 3/4" keyway
MI ITEM #
01679968
MFR #
55565
List Price
$1,007.35
/each
Qty
List Price
$1,007.35
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Broaches
Keyway Broaches
The duMONT Company LLC 55565
The duMONT Company LLC
55565
Keyseating AF-style Keyway Broach with overall length of 20" which makes a 3/4" keyway
MI ITEM #
01679968
MFR #
55565
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The duMONT Company LLC
55565
Keyseating AF-style Keyway Broach with overall length of 20" which makes a 3/4" keyway
MI ITEM #
01679968
MFR #
55565
Availability:
In stock
List Price
$1,007.35
/each
Sign in
for your price
Qty
List Price
$1,007.35
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
55565 3/4X20" KEYSEATING BROACH TYPE AF
Specifications
Keyway Size
3/4 in
Keyway Broach Type
Keyseating
Broach Style
AF
Broach Length
20.0000 in - 20 in
Tooth Pitch
17/32 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more