Motion
66613
Minute Man Square Broaches, Square Size: 1/2", Broach Length: 12", Material: Steel, Finish/Coating: Uncoated
Mi Item #01679986
MFR #66613
Price$743.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Minute Man Square Broaches, Square Size: 1/2", Broach Length: 12", Material: Steel, Finish/Coating: Uncoated
Mi Item #01679986
MFR #66613

Mfr description
66613 1/2 SQUARE BROACH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$743.45/each

Specifications

Dimensions

  • Broach Length
    12 in
  • Maximum Length of Cut
    1-3/8 in
  • Minimum Length of Cut
    1/2 in
  • Square Size
    1/2 in
  • Tooth Pitch
    5/16 in

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Shank Type
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)