1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
The duMONT Company LLC
55584
Keyseating AF-style Keyway Broach with overall length of 20" which makes a 12mm keyway
Mi Item #
01680060
MFR #
55584
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
The duMONT Company LLC 55584
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The duMONT Company LLC
55584
Keyseating AF-style Keyway Broach with overall length of 20" which makes a 12mm keyway
Mi Item #
01680060
MFR #
55584
Mfr description
55584 12X20" METRIC KEYSEATING BROACH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Broach Length
20 in
Keyway Size
12 mm
Tooth Pitch
17/32 in
Details
Broach Style
AF
Keyway Broach Type
Keyseating
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items