1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
The duMONT Company LLC
55588
Keyseating AF-style Keyway Broach with overall length of 20" which makes a 16mm keyway
MI ITEM #
01680064
MFR #
55588
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
The duMONT Company LLC 55588
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The duMONT Company LLC
55588
Keyseating AF-style Keyway Broach with overall length of 20" which makes a 16mm keyway
MI ITEM #
01680064
MFR #
55588
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
55588 16X20" METRIC KEYSEATING BROACH
Specifications
Keyway Size
16 mm
Keyway Broach Type
Keyseating
Broach Style
AF
Broach Length
20 in
Tooth Pitch
17/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data