Motion
55590
Keyseating AF-style Keyway Broach with overall length of 20" which makes a 18mm keyway
MI ITEM #01680066
MFR #55590
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyseating AF-style Keyway Broach with overall length of 20" which makes a 18mm keyway
MI ITEM #01680066
MFR #55590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55590 18X20" METRIC KEYSEATING BROACH

Specifications

  • Keyway Size
    18 mm
  • Keyway Broach Type
    Keyseating
  • Broach Style
    AF
  • Broach Length
    20 in
  • Tooth Pitch
    17/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text