Motion
CBT-32
Hammer Core Bit - Carbide-Tipped, 2 in, 4-1/2 in Drilling Depth
MI ITEM #01683904
MFR #CBT-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hammer Core Bit - Carbide-Tipped, 2 in, 4-1/2 in Drilling Depth
MI ITEM #01683904
MFR #CBT-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    2 in
  • Drilling Depth
    4-1/2 in
  • Overall Length
    6 in

Details

  • Description Keyword
    Carbide-Tipped
  • Material
    Carbide-Tipped
  • Wet Drilling Bit
    No

Overview

Mfr description
CBT32 2" HAMMER CORE BODY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought