Motion
CBT-40
Hammer Core Bit - Carbide-Tipped, 2-1/2 in, 4-1/2 in Drilling Depth
MI ITEM #01683905
MFR #CBT-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hammer Core Bit - Carbide-Tipped, 2-1/2 in, 4-1/2 in Drilling Depth
MI ITEM #01683905
MFR #CBT-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CBT40 2-1/2" HAMMER CORE BODY

Specifications

  • Drill Bit Size
    2-1/2 in
  • Drilling Depth
    4-1/2 in
  • Material
    Carbide-Tipped
  • Wet Drilling Bit
    No
  • Overall Length
    6 in
  • Description Keyword
    Carbide-Tipped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text