Motion
SH3
Tack Hammer, Head Weight: 18oz, Overall Length: 11-3/4", Head Length: 5-1/2", Face Diameter: 7/8"
Mi Item #01684519
MFR #SH3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tack Hammer, Head Weight: 18oz, Overall Length: 11-3/4", Head Length: 5-1/2", Face Diameter: 7/8"
Mi Item #01684519
MFR #SH3

Mfr description
SH-3 18 OZ SETTING HAMMER, 4 PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    7/8 in
  • Head Length
    5-1/2 in
  • Head Weight
    18 oz
  • Overall Length
    11-3/4 in

Details

  • Face Style
    Beveled
  • Handle Style
    Leather Gripped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)