Motion
010305
Jobber Length Drill Bit - R10CO Series, 5/64 in, Cobalt High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
Mi Item #01685682
MFR #010305
Price$2.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - R10CO Series, 5/64 in, Cobalt High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
Mi Item #01685682
MFR #010305

Mfr description
5998215 R10CO DRILL BIT 5/64 JOBBER LGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.87/each

Specifications

Dimensions

  • Drill Bit Size  
    5/64 in
  • Flute Length  
    1 in
  • Overall Length  
    2 in
  • Shank Diameter
    5/64 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    R10CO
  • Shank Type
    Plain Round
  • Specification
    ANSI, NAS 907
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)