Motion
010602
Precision Twist Drill® Jobber Length Drill Bit - R10P Series, 1/32 in, High Speed Steel Material, 1/2 in Flute, 118 ° Point Angle, 1-3/8 in OAL
Mi Item #01685786
MFR #010602
Price$3.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - R10P Series, 1/32 in, High Speed Steel Material, 1/2 in Flute, 118 ° Point Angle, 1-3/8 in OAL
Mi Item #01685786
MFR #010602

Mfr description
5998506 R10P DRILL BIT 1/32 JOBBER LGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.11/each

Specifications

Dimensions

  • Drill Bit Size  
    1/32 in
  • Flute Length  
    1/2 in
  • Overall Length  
    1-3/8 in
  • Shank Diameter
    1/32 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    R10P
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)