Motion
051020
Taper Length Drill Bit - R51 Series, High Speed Steel Material, 5/16 in Drill Bit Size, 4 in Flute Length, 6-3/8 in Overall Length
MI ITEM #01686292
MFR #051020
Your Price$17.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - R51 Series, High Speed Steel Material, 5/16 in Drill Bit Size, 4 in Flute Length, 6-3/8 in Overall Length
MI ITEM #01686292
MFR #051020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.55/each(List $20.19)

Overview

Mfr description
6000381 R51 DRILL BIT 5/16 TAPER LNGTH

Specifications

  • Drill Bit Size
    5/16 in
  • Flute Length
    4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Overall Length
    6-3/8 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    5/16 in
  • Material Grade
    M2
  • Series
    R51
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text