Motion
051021
Precision Twist Drill® Taper Length Drill Bit - R51 Series, High Speed Steel Material, 21/64 in Drill Bit Size, 4-1/8 in Flute Length, 6-1/2 in Overall Length
MI ITEM #01686293
MFR #051021
Your Price$20.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taper Length Drill Bit - R51 Series, High Speed Steel Material, 21/64 in Drill Bit Size, 4-1/8 in Flute Length, 6-1/2 in Overall Length
MI ITEM #01686293
MFR #051021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.33/each(List $23.37)

Overview

Mfr description
5999725 R51 DRILL BIT 21/64 TAPER LNGTH

Specifications

  • Drill Bit Size
    21/64 in
  • Flute Length
    4-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Overall Length
    6-1/2 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Double Margin
    No
  • Shank Diameter
    21/64 in
  • Series
    R51
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text