Motion
051028
Precision Twist Drill® Taper Length Drill Bit - R51 Series, High Speed Steel Material, 7/16 in Drill Bit Size, 4-5/8 in Flute Length, 7-1/4 in Overall Length
Mi Item #01686300
MFR #051028
Price$28.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taper Length Drill Bit - R51 Series, High Speed Steel Material, 7/16 in Drill Bit Size, 4-5/8 in Flute Length, 7-1/4 in Overall Length
Mi Item #01686300
MFR #051028

Mfr description
6000261 R51 DRILL BIT 7/16 TAPER LNGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.76/each

Specifications

Dimensions

  • Drill Bit Size
    7/16 in
  • Flute Length
    4-5/8 in
  • Overall Length
    7-1/4 in
  • Shank Diameter
    7/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    R51
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)