Motion
051029
Taper Length Drill Bit - R51 Series, High Speed Steel Material, 29/64 in Drill Bit Size, 4-3/4 in Flute Length, 7-1/2 in Overall Length
Mi Item #01686301
MFR #051029
Price$43.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - R51 Series, High Speed Steel Material, 29/64 in Drill Bit Size, 4-3/4 in Flute Length, 7-1/2 in Overall Length
Mi Item #01686301
MFR #051029

Mfr description
5999754 R51 DRILL BIT 29/64 TAPER LNGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.35/each

Specifications

Dimensions

  • Drill Bit Size
    29/64 in
  • Flute Length
    4-3/4 in
  • Overall Length
    7-1/2 in
  • Shank Diameter
    29/64 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    R51
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)