Motion
051050
Taper Length Drill Bit - R51 Series, High Speed Steel Material, 25/32 in Drill Bit Size, 6 in Flute Length, 9-7/8 in Overall Length
MI ITEM #01686322
MFR #051050
List Price$118.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - R51 Series, High Speed Steel Material, 25/32 in Drill Bit Size, 6 in Flute Length, 9-7/8 in Overall Length
MI ITEM #01686322
MFR #051050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$118.76/each for your price

Overview

Mfr description
5999736 R51 DRILL BIT 25/32 TAPER LNGTH

Specifications

  • Drill Bit Size
    25/32 in
  • Flute Length
    6 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Overall Length
    9-7/8 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    25/32 in
  • Material Grade
    M2
  • Series
    R51
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text