Motion
051352
Taper Length Drill Bit - M51CO Series, Cobalt High Speed Steel Material, 13/16 in Drill Bit Size, 6-1/8 in Flute Length, 10 in Overall Length
Mi Item #01686441
MFR #051352
Price$223.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - M51CO Series, Cobalt High Speed Steel Material, 13/16 in Drill Bit Size, 6-1/8 in Flute Length, 10 in Overall Length
Mi Item #01686441
MFR #051352

Mfr description
5996589 M5CO DRILL BIT 13/16 TAPER LNGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.21/each

Specifications

Dimensions

  • Drill Bit Size
    13/16 in
  • Flute Length
    6-1/8 in
  • Overall Length
    10 in
  • Shank Diameter
    13/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35, M42
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Notched
  • Series
    M51CO
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)