Motion
051520
Taper Length Drill Bit - R51FS Series, High Speed Steel Material, 5/16 in Drill Bit Size, 4 in Flute Length, 6-3/8 in Overall Length
Mi Item #01686529
MFR #051520
Price$27.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - R51FS Series, High Speed Steel Material, 5/16 in Drill Bit Size, 4 in Flute Length, 6-3/8 in Overall Length
Mi Item #01686529
MFR #051520

Mfr description
5998905 R51FS DRILL BIT 5/16 TAPER LNGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.47/each

Specifications

Dimensions

  • Drill Bit Size
    5/16 in
  • Flute Length
    4 in
  • Helix Angle
    35 to 45 °
  • Overall Length
    6-3/8 in
  • Shank Diameter
    5/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    R51FS
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Fast Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)