Motion
052029
Taper Length Drill Bit - R52 Series, High Speed Steel Material, #29 Drill Bit Size, 3 in Flute Length, 5-3/8 in Overall Length
MI ITEM #01686739
MFR #052029
List Price$18.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - R52 Series, High Speed Steel Material, #29 Drill Bit Size, 3 in Flute Length, 5-3/8 in Overall Length
MI ITEM #01686739
MFR #052029

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.96/each for your price

Overview

Mfr description
6000168 R52 DRILL BIT #29 TAPER LENGTH

Specifications

  • Drill Bit Size
    #29
  • Flute Length
    3 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Overall Length
    5-3/8 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    0.136 in
  • Material Grade
    M2
  • Series
    R52
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text